Zoro Homepage

Circulator Pump, 1/40, 115V, Union Connection

  • Mfr # 006-SC4-1PNP

  • Zoro # G8913849


product price: $591.99
/ea
Free Shipping & Returns

Key Features

HP
1/40
Voltage
115V
Housing Material
Stainless steel
Phase
1
Horsepower
1/40 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006-SC4-1PNP
Zoro #
G8913849
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4"

Details

Item
Circulator Pump
HP
1/40
Voltage
115V
Housing Material
Stainless steel
Phase
1
Horsepower
1/40 HP
Pump Type
Self Lubricating
Connection Style
Union
Max. GPM @ Head
11.5 gpm @ 9.5 ft.
Connection Type
Union
Pump Housing Material
Stainless steel

Description

Circulator, 115V, SS, Union Connection

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.