Zoro Homepage

Circulator Pump, 1/6, 115V, Flange Connection

  • Mfr # 120-13S

  • Zoro # G8913788


product price: $3,012.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
HP
1/6
Housing Material
Stainless steel
Phase
1
Horsepower
1/6 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-13S
Zoro #
G8913788
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2"

Details

Item
Circulator Pump
Voltage
115V
HP
1/6
Housing Material
Stainless steel
Phase
1
Horsepower
1/6 HP
Pump Type
Seal
Connection Style
Flange
Connection Type
Flange
Pump Housing Material
Stainless steel

Description

Circulator, 1/6 Hp, Flanged, SS, 2 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.