Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulator Pump, 1/8, 115V, Flange Connection

  • Mfr # 111-8S

  • Zoro # G3260531


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/8 hp
Inlet/Outlet Size
3/4"; 1"; 1-1/4"; 1-1/2"
Series
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-8S
Zoro #
G3260531
UPC #
687752904932
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4"; 1"; 1-1/4"; 1-1/2"
Face to Face Dimension
8 3/4 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/8 hp
Series
110
Pump Type
3-Piece
Number of Speeds
1
Maximum Feet of Head
12 ft
Connection Type
Flange
Impeller Material
Metal
Series Family
111
Maximum Flow Rate @ 10 Feet of Head
22 gpm
Maximum Flow Rate @ 15 Feet of Head
22 gpm
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum RPM
1,725 RPM
For Use With Potable Systems
Yes
Nameplate Voltage
115V AC
Flange or Union Included
No
Maximum Flow Rate @ 5 Feet of Head
42 gpm
Maximum Flow Rate @ 1 Feet of Head
50 gpm
Pump Housing Material
Stainless steel
Pump Casing Material
Stainless Steel
For Low Lead Compliance Level
CE
Feet of Head - Maximum
12 ft
Connection Standard
Flange
Includes Volute
Volute Included
Media Temperature - Minimum
40 Degrees F
Flow Rate - Maximum
51 gpm
Motor Enclosure Design
Open Drip Proof
Media Temperature - Maximum
240 Degrees F
Includes Flange
No Flange Included
Revolutions Per Minute - Maximum
1,725 RPM

Description

Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 8 3/4 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/8 hp, Maximum Feet of Head 12 ft, Maximum Flow Rate @ 10 Feet of Head 22 gpm, Maximum Flow Rate @ 1 Foot of Head 50 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family 111, Maximum Flow Rate @ 5 Feet of Head 42 gpm, Series 110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.