Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection

  • Mfr # VM1816-HY2-4C2A00

  • Zoro # G9907646


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
0015E
Inlet/Outlet Size
3/4 in to 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM1816-HY2-4C2A00
Zoro #
G9907646
UPC #
190145186070
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4 in to 1-1/2 in
Face to Face Dimension
6 3/8 in
Manufacturer Warranty Length
3 yr
Overall Length
6 in
Overall Height
6.38 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Overall Width
5 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
0015E
Pump Type
Energy Efficient
Number of Speeds
Variable
Max. GPM @ Head
15 gpm @ 1 ft
Maximum Feet of Head
18 ft
Min. GPM @ Head
0 gpm @ 18 ft
Connection Type
Flange
Impeller Material
Composite
Features
3 Settings, 4-Bolt Flange, High Efficiency
Compliance
UL
Standards
NSF, UL-CUS
Mechanical Seal
No
Amps
0.54 A
Drive Type
Magnetic
Loop Configuration
Closed
Pump Mount
In Line
Best Efficiency GPM @ Head
8 gpm @ 10 ft
Thermal Protection
yes
Shaft Material
Ceramic
Shut-Off
18 ft
Maximum Operating Pressure
125 psi
Maximum Media Temperature
230 Degrees F
Minimum Media Temperature
36 Degrees F
Maximum Flow Rate @ 1 Feet of Head
15 gpm
Frequency
60 Hz
Compatible Media Type
Water
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Series Family
00
Body Gasket Material
EPDM
Nameplate Voltage
115V AC
Flange or Union Included
No
Maximum Flow Rate @ 15 Feet of Head
5 gpm
Maximum RPM
4,830 RPM
For Use With Potable Systems
No
Pump Housing Material
Cast Iron
Maximum Flow Rate @ 10 Feet of Head
8 gpm
Rotor Type
Wet
Maximum Flow Rate @ 5 Feet of Head
12 gpm
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Media Temperature - Minimum
36 Degrees F
Full Load Current
0.54 A
Operating Pressure - Maximum
125 psi
Media Temperature - Maximum
230 Degrees F
Pump Casing Material
Cast Iron
Feet of Head - Maximum
18 ft
Revolutions Per Minute - Maximum
4,830 RPM
Includes Volute
Volute Included
For Low Lead Compliance Level
EX
Includes Flange
No Flange Included
Connection Standard
Flange
Flow Rate - Maximum
16 gpm

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/25 hp, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 8 gpm, Maximum Flow Rate @ 15 Feet of Head 5 gpm, Maximum Flow Rate @ 1 Foot of Head 15 gpm, Nameplate Voltage 115V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family 00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.