Shop TACO PUMPS
See all product information
Create Account
0013 3-Speed Cast Iron Circulator Pump - IFC 1/6 HP
- Mfr # 0013-MSF1-IFC
- Zoro # G224155224
product price:
$
583.99
/ea
Free Shipping & Returns
Key Features
Depth
6.5 in
Overall Length
7.25 in
Pump Housing Material
Cast Iron
Overall Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0013-MSF1-IFC
- Zoro #
- G224155224
- UPC #
- 687752259704
- Country of Origin
- Unknown
- Pump Housing Material
- Cast Iron
- Item
- Circulator Pumps
Dimensions
- Depth
- 6.5 in
- Overall Length
- 7.25 in
- Overall Width
- 6.25 in
Description
The 0013 3-Speed pump is specifically designed for the wide range of high flow / high head requirements of today’s hydronic heating systems. Its’ 3-Speed switching capability provides fine tuning control to meet system design conditions. The 0013 3-Speed is a direct replacement for the Grundfos UPS 26-99 3-Speed. The 0013 delivers the highest starting torque in its class and includes a removable, uni-body Integral Flow Check (IFC) that prevents gravity flow, reduces installation costs and improves pump performance. The Stainless Steel 0013 should be used for open, potable water applications. From the powerful high performance motor to the rugged 3-speed switch, everything about the 0013-IFC 3-Speed says “heavy duty”. With the highest starting torque in its class, this circulator delivers the perfect high flow / high head performance and fine tuning capabilities to satisfy the most demanding hydronics system installer. Also available in Stainless Steel for potable water systems. The 3-speed circulator features a removable, uni-body Integral Flow Check (IFC) that maximizes flow and prevents gravity flow - even in the tallest buildings. Wiring is a snap thanks to a new extra roomy, easy access capacitor box.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.