Shop TACO PUMPS
See all product information
Create Account
006 Cast Iron Circulator, 1/40 HP
- Mfr # 006-F4
- Zoro # G724155267
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4.88 in
Depth
6.38 in
Pump Housing Material
Cast Iron
Overall Length
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 006-F4
- Zoro #
- G724155267
- UPC #
- 687752394689
- Country of Origin
- Unknown
- Pump Housing Material
- Cast Iron
- Item
- Circulator Pumps
Dimensions
- Overall Width
- 4.88 in
- Depth
- 6.38 in
- Overall Length
- 6.25 in
Description
The TACO 006 is designed for circulating hot or chilled fresh water in open or closed loop applications. Typical uses include hydronic heating, domestic hot water recirculation, hydro-air heating/cooling, heat recovery units, water source heat pumps, drain down open loop solar systems and potable water applications. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.