Shop TACO PUMPS
See all product information
Create Account
1" 572 Sweat Zone Valve
- Mfr # 572-3
- Zoro # G824155105
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Width
4.81 in
Body Material
Bronze
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572-3
- Zoro #
- G824155105
- UPC #
- 687752602166
- Country of Origin
- Unknown
- Item
- Zone Valve Controls
- Body Material
- Bronze
Dimensions
- Width
- 4.81 in
- Depth
- 2 in
Description
Taco 572 Heat Motor Zone Valve offers a convenient way to create individual zones in radiant heating or hydronic heating system. Using a single circulator pump with multiple zone valves makes it possible to start/stop the flow and divert it to achieve individual room or area comfort control and energy savings. Taco Zone Valves are the the industry standard for heating applications. The manual open lever and twist off head makes installation and service easy.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.