Reducing Valve
Mfr # 334-T3
Zoro # G3268240
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2"
Inlet Size
1/2"
Connection Type
NPT Union x NPT
Outlet Connection Type
NPT
Outlet Connection Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
334-T3
Zoro #
G3268240
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/2"
Inlet Size
1/2"
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in
Details
Connection Type
NPT Union x NPT
Item
Reducing Valve
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Description
Reducing Valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.