Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, 2 Way, NC, 1 In NPT

  • Mfr # Z100T2-3

  • Zoro # G4293432


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Voltage
24
For Use With
Closed Systems
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Coefficient of Volume
8.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z100T2-3
Zoro #
G4293432
UPC #
687752006568
Country of Origin
United States

Dimensions

Depth (In.)
2 3/8 in
Connection Type/Size (In.)
NPT 1
Width (In.)
5 5/16 in
Height (In.)
4 1/4 in
Overall Length
5 1/2 in
Overall Width
5 5/16 in
Port Connection Size
1 in
Overall Depth
2 3/8 in

Details

Item
Motorized Zone Valve
Body Material
Brass
Voltage
24
For Use With
Closed Systems
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Coefficient of Volume
8.9
Includes
End Switch
Type
Two Way, Normally Closed, Closed System
Safe Working Water PSI
300 psi
Max. Water Temp. (Deg. F)
220 Degrees F
Coefficient of Volume (Cv)
8.9
Stem Material
Brass
Operating Temperature - Maximum
135 Degrees F
Fluid Temperature - Minimum
20 Degrees F
Distance Between Inlet and Outlet Port
3 7/8 in
Valve Type
Ball
Fluid Temperature - Maximum
220 Degrees F
Port Connection Type
NPT
Actuator Control Signal
On/Off
Valve Action
Normally Closed
Actuator Type
Electric
Standards
NSF Certified
For Media
Water, Water-Glycol Solution to 50%
Actuator Gears Material
Polymer
Port Connection Gender
Female
Close-Off Pressure
125 psi
Application
Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators
Frequency
60 Hz
Actuator Return Action
Double Acting
Spring Action
Non-Spring Return
Installation Orientation
Versatile
Gasket/Plug Material
EPDM
Body Pattern
Two-Way
Actuator Housing Material
Polymer
Actuator Voltage
24V AC
Includes Actuator
Actuator Included
Allowable Pressure - Maximum
300 psi

Description

Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Gears Material Polymer, Actuator Housing Material Polymer, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Two-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.