Office Pod, 85" W, 86" H, White
- Mfr # TalkBox Studio
- Zoro # G223359968
product price:Â
$
25,751.99
/ea
Key Features
Power Outlets Included
(4) Power Outlets, (4) USB Ports
Furniture Included
Desk
Includes
(4) Recessed LED Lights, Skylights
Product Type
Office Pod
Number of Seating Positions
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TalkBox Studio
- Zoro #
- G223359968
- UPC #
- -
- Country of Origin
- United States
- Power Outlets Included
- (4) Power Outlets, (4) USB Ports
- Item
- Office Pod
- Furniture Included
- Desk
- Includes
- (4) Recessed LED Lights, Skylights
- Product Type
- Office Pod
- Number of Seating Positions
- 4
- Air Circulation Volume
- 402 cfm
- Features
- Electric Sliding Door, Height-Adjustable Desk, Rearrangeable Seating
- Includes Interior Lighting
- Interior Lighting Included
- Includes Ventilation Fan
- Ventilation Fan Included
- Color
- White
- Frame Material
- Laminate
- Series
- Studio
- Wire Color
- White
Dimensions
- Overall Height - Maximum
- 86 in
- Overall Depth
- 82 3/4 in
- Overall Width
- 85 in
- Fits Chest Size
- Electric Sliding Door, Height-Adjustable Desk, Rearrangeable Seating
Description
Office Pod,85" W,86" H,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.