Workspace Pod, 47 1/2" W, 87 1/4" H
- Mfr # TalkBox Slide
- Zoro # G723358775
product price:Â
$
8,832.99
/ea
Key Features
Sound Reduction
30 dBA
Features
Sliding Door
Number of Seating Positions
1
Frame Material
Laminate
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TalkBox Slide
- Zoro #
- G723358775
- UPC #
- -
- Country of Origin
- United States
- Sound Reduction
- 30 dBA
- Features
- Sliding Door
- Number of Seating Positions
- 1
- Frame Material
- Laminate
- Color
- White
- Product Type
- Workspace Pod
- Includes Interior Lighting
- Interior Lighting Included
- Item
- Workspace Pod
- Furniture Included
- Desk
- Includes Ventilation Fan
- Ventilation Fan Included
- Power Outlets Included
- Power Outlets, USB Charging Ports
- Series
- Slide
- Wire Color
- White
Dimensions
- Overall Width
- 47 1/2 in
- Overall Depth
- 42 1/2 in
- Overall Height - Maximum
- 87 1/4 in
- Fits Chest Size
- Sliding Door
Description
Workspace Pod,47 1/2" W,87 1/4" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.