Office Pod, 88 1/2" W, 90" H
- Mfr # TalkBox Double
- Zoro # G923357912
product price:Â
$
16,606.99
/ea
Key Features
Power Outlets Included
Power Outlet, USB Charging Station
Includes
Dimmable LED Lights, Skylight
Features
Sliding Door
Product Type
Office Pod
Series
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TalkBox Double
- Zoro #
- G923357912
- UPC #
- -
- Country of Origin
- United States
- Power Outlets Included
- Power Outlet, USB Charging Station
- Includes
- Dimmable LED Lights, Skylight
- Features
- Sliding Door
- Product Type
- Office Pod
- Series
- Double
- Item
- Office Pod
- Includes Ventilation Fan
- Ventilation Fan Included
- Color
- White
- Includes Interior Lighting
- Interior Lighting Included
- Frame Material
- Laminate
- Furniture Included
- Desk
- Number of Seating Positions
- 2
- Wire Color
- White
Dimensions
- Overall Depth
- 48 in
- Overall Height - Maximum
- 90 in
- Overall Width
- 88 1/2 in
- Fits Chest Size
- Sliding Door
Description
Office Pod,88 1/2" W,90" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.