Shop All Overboots and Overshoes
Talon Trax
9 Men's Steel
Mfr # 5T255
Zoro # G0005433
original price:
$84.59
4% off
new price: $80.39
/pr
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Gender Men's
- Material Rubber
- Toe Type Steel
- Waterproof Yes
Product Information
- Brand Talon Trax
- MFR # 5T255
- Zoro # G0005433
- UPC # 190735682746
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 9 |
Boot Height | 32 in |
Overall Length | 32 in |
Details
Description
Hip Wader, Toe Type Steel, Men's, Size 9, Inseam 32 in, Black/Yellow, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm Thickness, Latex, Powder-Free, M, 100 PK (TLF44100)
- BDG PU Coated 18 ga. HPPE, Small (99-1-9640-7-K)
- ALLEGRO INDUSTRIES Respirator Storage Bag, Clear, Vinyl (2000)
- FALLTECH Full Body Harness, S, Polyester (7081BFDS)
- TALON TRAX 10 Men's Steel (5T256)
- TALON TRAX 12 Men's Steel (5T258)
- TALON TRAX 13 Men's Steel (5T259)
- TALON TRAX 8 Men's Steel (5T254)
- TALON TRAX Overboots, Mens, 13, Button Tab, Blk, PVC, PR (3XE91)
- TALON TRAX Overboot, Men, 15, Adj Strap, Yllw, Rubbr, PR (4T276)
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.XL)
- Talon Trax Overboots and Overshoes