Shop All Plain-Toe Work Boots and Shoes
Talon Trax
Boots, Blue, 11, Mens, 15" H, Pull On, PR
Mfr # 445L45
Zoro # G4872049
original price:
$42.10
14% off
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Gender Men's
- Toe Type Plain
- Insulated No
- Waterproof Yes
Product Information
- Brand Talon Trax
- MFR # 445L45
- Zoro # G4872049
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Details
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 11, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY Safety Hercules Anti-Fog Safety Glasses With 2.0 Clear Lens (Hercules 2.0 CL A/F)
- LYLE No Right Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-1P-24HA (R3-1P-24HA)
- LYLE Expectant Mothers Parking Sign, 18" x 12, T1-1201-EG_12x18 (T1-1201-EG_12x18)
- 3M 3M Disp Earplg 32Db 80Pr (92800-80-6DC)
- TALON TRAX Boots, Blue, 4, Mens, 15" H, Pull On, PR (445L38)
- TALON TRAX Boots, Blue, 10, Mens, 15" H, Pull On, PR (445L44)
- TALON TRAX Boots, Blue, 9, Mens, 15" H, Pull On, PR (445L43)
- TALON TRAX Knee Boots, Size 12, 15" H, White, Plain, PR (45DZ22)
- TALON TRAX Knee Boots, Size 10, 15" H, White, Plain, PR (45DZ20)
- TALON TRAX Boots, Size 9, 13" Height, Black, Plain, PR (29UT84)
- SEIDMAN ASSOCIATES 16" Polyethylene Boot Covers, Elastic Top, Extra Large, 50/Box (BPD5-XL-5E)
- Talon Trax Plain-Toe Work Boots and Shoes