Shop All Plain-Toe Work Boots and Shoes
Talon Trax
Boots, Size 9, 13" Height, Black, Plain, PR
Mfr # 29UT84
Zoro # G5378091
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Plain
- Insulated No
- Waterproof Yes
Product Information
- Brand Talon Trax
- MFR # 29UT84
- Zoro # G5378091
- UPC # 190735682081
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | E |
Height | 13" |
Boot Height | 13 in |
Boot Height Adjustment | Standard Height |
Details
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width E, Unisex, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 24" dia. (PLXO1524)
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (A8225)
- CONDOR Slip-On Sideshield, Removable Shields For Eyewear, Clear, Universal Fit, Pack of 10 (5AL29)
- PANDUIT Wire Marker Book, Vinyl Cloth, 0-9 (PCMB-1)
- TALON TRAX Boots, Size 11, 13" Height, Black, Plain, PR (29UT86)
- TALON TRAX Boots, Size 8, 13" Height, Black, Plain, PR (29UT83)
- TALON TRAX Boots, Size 10, 13" Height, Black, Plain, PR (29UT85)
- TALON TRAX Knee Boots, Size 9, 15" H, White, Plain, PR (45DZ19)
- TALON TRAX Knee Boots, Size 7, 15" H, White, Plain, PR (45DZ17)
- TALON TRAX Boots, Blue, 10, Mens, 15" H, Pull On, PR (445L44)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 115)
- Talon Trax Plain-Toe Work Boots and Shoes