Shop All Plain-Toe Work Boots and Shoes
Talon Trax
Knee Boots, Size 6, 15" H, White, Plain, PR
Mfr # 45DZ16
Zoro # G1824186
original price:
$39.39
20% off
new price: $31.29
/pr
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gender Men's
- Toe Type Plain
- Insulated No
- Waterproof Yes
Product Information
- Brand Talon Trax
- MFR # 45DZ16
- Zoro # G1824186
- UPC # 190735682371
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | E |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Details
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Swing Away Adjustable Safety S (A635)
- REEBOK Athletic Work Shoes, Stl, Blk, 11-1/2M, PR (RB1910)
- LYLE No Trucks Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1434-DG_12x18 (T1-1434-DG_12x18)
- CONDOR Directional Arrow Sign, No Text, 14" W, 3-1/2" H, Aluminum, White (473A15)
- TALON TRAX Knee Boots, Size 12, 15" H, White, Plain, PR (45DZ22)
- TALON TRAX Knee Boots, Size 8, 15" H, White, Plain, PR (45DZ18)
- TALON TRAX Knee Boots, Size 7, 15" H, White, Plain, PR (45DZ17)
- TALON TRAX Knee Boots, Size 11, 15" H, White, Plain, PR (45DZ21)
- TALON TRAX Boots, Size 8, 13" Height, Black, Plain, PR (29UT83)
- TALON TRAX Boots, Size 9, 13" Height, Black, Plain, PR (29UT84)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 6, 1 Pair (75126/6)
- Talon Trax Plain-Toe Work Boots and Shoes