Men's Hiking Socks, 75% Merino Wool, 24% Stretch Nylon, 1% Spandex, Gray, 5 to 8-1/2, M, 1 PR

  • Mfr # 8WAF9

  • Zoro # G4950741


product price:  $9.99
/pr

Key Features

Height
Crew
Gender
Men's
Material
75% Merino Wool, 24% Stretch Nylon, 1% Spandex
Socks Primary Material
Polyester
Sold As
1 Pair
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8WAF9
Zoro #
G4950741
UPC #
190735682913
Country of Origin
United States

Dimensions

Height
Crew
Size
M
Fits Shoe Size
5 to 8-1/2

Details

Item
Hiking Socks
Gender
Men's
Color
Gray
Material
75% Merino Wool, 24% Stretch Nylon, 1% Spandex
Socks Primary Material
Polyester
Sold As
1 Pair
Primary Sock Color
Gray
Features
Spandex Compression Arch, Fully Thermalined, Reinforced Heel and Toe

Description

Hiking Socks, Crew, Sold As 1 Pair, Men's, Size M, Fits Shoe Size 5 to 8-1/2, Gray, Polyester, Features Spandex Compression Arch, Fully Thermalined, Reinforced Heel and Toe, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.