Men's Hiking Socks, 75% Merino Wool, 24% Stretch Nylon, 1% Spandex, Olive, 9 to 12, L, 1 PR
Mfr # 8EA15
Zoro # G4950732
product price:Â $9.99
/prKey Features
Height
Crew
Gender
Men's
Material
75% Merino Wool, 24% Stretch Nylon, 1% Spandex
Socks Primary Material
Polyester
Primary Sock Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8EA15
Zoro #
G4950732
UPC #
190735682869
Country of Origin
United States
Dimensions
Height
Crew
Size
L
Fits Shoe Size
9 to 12
Details
Item
Hiking Socks
Gender
Men's
Color
Olive
Material
75% Merino Wool, 24% Stretch Nylon, 1% Spandex
Socks Primary Material
Polyester
Primary Sock Color
Green
Sold As
1 Pair
Features
Spandex Compression Arch, Fully Thermalined, Reinforced Heel and Toe
Description
Hiking Socks, Crew, Sold As 1 Pair, Men's, Size L, Fits Shoe Size 9 to 12, Olive, Polyester, Features Spandex Compression Arch, Fully Thermalined, Reinforced Heel and Toe, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.