Zoro Homepage

Self-Drilling Screw, #12 x 1-1/2 in, 410 Stainless Steel Pan Head Torx Drive

  • Mfr # 4.12ABK112PS

  • Zoro # G808435148


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
Drilling Tip
System of Measurement
Inch
Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.12ABK112PS
Zoro #
G808435148
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Drilling
Material
410 Stainless Steel
Item
Self-Drilling Screw

Description

#12ab x 1-1/2 security self-drilling screw - pan torx head - 410 stainless steel - pkg of 100 security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx pin-head offers a high degree of security & requires matching driver bit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.