Table Top Brush, 1 in Trim, 36 in x 6 in, 36 in L Brush, Black
Mfr # T12245
Zoro # G2796637
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Brush Type
Table Top Brush
Bristle Color
Black
Brush Length
36 in
Bristle Material
Nylon
Bristle Length
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T12245
Zoro #
G2796637
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
36 in
Bristle Length
1 in
Trim Length
1"
Details
Brush Type
Table Top Brush
Bristle Color
Black
Bristle Material
Nylon
Item
Table Top Brush,1 in Trim,36 in x 6 in
Features
6 in Brush Width; HDPE Block Type; 0.012 in Filament Diameter
Description
Table Top Brush,1 In. Trim,36 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.