E09 3mode R3 Mini Every Day Carry Flashlight
- Mfr # E09 3mode
- Zoro # G804142538
product price:Â
$
49.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E09 3mode
- Zoro #
- G804142538
- UPC #
- 747925452384
- Country of Origin
- China
Description
Features
- Short and smart keychain flashlight of high brightness
- Twist head switch for easy one-hand operation
- Three brightness modes, highest mode reaches 120 lumens.
- Type - Flashlight
- Material - Made of durable aircraft-grade aluminum
- Treatment - Premium Type III hard-anodized anti-abrasive finish
- Exterior Color - Black
- Reflector - Vacuum coated aluminum optical reflector
- Throw Beam - 80meters
- Lens - Toughened ultra clear glass lens with AR coating
- Switch - Twist head switch
- LED - R3
- Lumen - 120Lm
- Battery - 1 x AAA
- Mode - 3
- Size - 7 L x 1.5 D cm.
- Include - Flashlight, metal gift box, Oring, Keyring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.