Wood Screw, 4-1/2", Zinc Carbon Steel Flat Head Phillips Drive

  • Mfr # TB-901-A

  • Zoro # G111881892


product price:  $576.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Drive Size
#4
Material
Carbon Steel
Finish
Zinc
Head Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-901-A
Zoro #
G111881892
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
4-1/2"
Drive Size
#4
Head Dia.
3/8"

Details

Head Type
Flat
Drive
Phillips
Material
Carbon Steel
Finish
Zinc
Item
Wood Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.