Tapco

Concrete Base w/U-Channel Post, 125 lb


product price: $136.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Length 72"
  • Width 18"
  • Depth 18"
  • Material Concrete, Steel
  • Post Style U-Channel
See all product information

Product Information

  • Brand Tapco
  • MFR # 373-00920
  • Zoro # G9412191
  • Country of Origin United States
  • Category Sign Posts

Dimensions

Length 72"
Width 18"
Depth 18"
Diameter 18"
Sign Post Length 72 in
Sign Post Depth 1 15/32 in
Sign Post Width 3 3/16 in
Overall Height 90 in
Sign Base Height 18 in
Sign Base Diameter 18 in
Mounting Hole Dia. 0.375 in
Length of Post Punched Full Length

Details

Material Concrete, Steel
Post Style U-Channel
Color Green
For Use With Signs Up to 24 in x 24 in
Finish Powder Coated
Sign Post Material Steel
Sign Post Color Green
Item 125 Pound Concrete Base with U-Channel Post
Sign Post Finish Powder Coated
U-Channel Profile Open
Hole to Hole Center (In.) 1 in
Includes 125 lb Concrete Base
Weight per Foot 2
Breakaway Feature No
Sign Base Color Gray
Sign Base Type Portable
Sign Base Material Concrete
Includes Post Yes
Number of Mounting Holes 71
Sign Base Shape Cone
Includes Anchor No
Tapered End No
Sign Post lb./ft. 2 lb/ft
Includes Base Yes
Holes on 1 in. Centers Yes
Mounting Hole Spacing 1 in
Integrated Wheels No
Number of Anchor Holes 0
Sign Support Type Sign Support Kits
Base Weight 125 lb
Includes Mounting Hardware No
Compatible Sign Post Style U-Channel
Includes Clean Out Bar No
Fillable Sign Base No
Sign Post Style U-Channel
NCHRP-350 Compliant No
Sign Base Finish Unfinished
Hole Punch Style Prepunched
Post Cap Style No Cap

Description

125 Pound Concrete Base with U-Channel Post, Includes Post Yes, Sign Post Style U-Channel, U-Channel Profile Open, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Green, Sign Post Finish Powder Coated, Sign Post lb./ft. 2 lb/ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.