Tapco
LED Traffic Sign, 30" W, 30"
Mfr # 2180-00214
Zoro # G7432914
Free Shipping & Returns
$1,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Pedestrian Crossing Pictogram
- Width 30"
- Height 30"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Polarized Safety Glasses, Wraparound Red Mirror Polycarbonate Lens, Scratch-Resistant, (2169)
- NEESE Outerwear Economy Rain Suit-Yel-3X (10160-55-2-YEL-3X)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Fork Trucks Prohibited Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-12881)
- LUCKY LINE 1-1/4 in. Dia Paper Tags with Ring, 50PK (28200)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- Tapco Signs