Shop TAPCO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LED Stop Sign, Red, Solar
- Mfr # 600667
- Zoro # G422965731
product price:Â
$
4,997.99
/ea
Key Features
Sign Material
Aluminum
Sign Height
30 in
Includes
Smart Controllers, Solar Cabinet
Sign Width
30 in
Series
BlinkerSign
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600667
- Zoro #
- G422965731
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Aluminum
- Includes
- Smart Controllers, Solar Cabinet
- Series
- BlinkerSign
- Sign Legend
- Stop
- MUTCD Sign Description
- Stop
- Item
- LED Stop Sign
- LED Sign Type
- Flashing Traffic Control Sign
- Background Color
- Red
- MUTCD Code
- R1-1
Dimensions
- Sign Height
- 30 in
- Sign Width
- 30 in
- Thickness
- 0.08 in
Description
LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Series BlinkerSign, Sign Legend Stop, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description Stop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.