LED Stop Sign, Red, Solar
- Mfr # 600668
- Zoro # G522965761
product price:Â
$
5,250.99
/ea
Key Features
MUTCD Sign Description
Stop
Includes
Smart Controllers, Solar Cabinet
MUTCD Code
R1-1
Sign Material
Aluminum
Sign Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600668
- Zoro #
- G522965761
- UPC #
- -
- Country of Origin
- United States
- MUTCD Sign Description
- Stop
- Includes
- Smart Controllers, Solar Cabinet
- MUTCD Code
- R1-1
- Sign Material
- Aluminum
- Sign Legend
- Stop
- Item
- LED Stop Sign
- LED Sign Type
- Flashing Traffic Control Sign
- Series
- BlinkerSign
- Background Color
- Red
Dimensions
- Sign Width
- 36 in
- Sign Height
- 36 in
- Thickness
- 0.08 in
Description
LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Series BlinkerSign, Sign Legend Stop, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description Stop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.