LED Stop Sign, White, Solar
- Mfr # 600674
- Zoro # G122965741
product price:Â
$
5,597.99
/ea
Key Features
Thickness
0.08 in
Sign Material
Aluminum
Sign Width
30 in
LED Sign Type
Flashing Traffic Control Sign
Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600674
- Zoro #
- G122965741
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.08 in
- Sign Width
- 30 in
- Sign Height
- 30 in
Details
- Sign Material
- Aluminum
- LED Sign Type
- Flashing Traffic Control Sign
- Background Color
- White
- Sign Legend
- Do Not Enter
- MUTCD Sign Description
- Stop
- Item
- LED Stop Sign
- Series
- BlinkerSign
- MUTCD Code
- R5-1
Description
LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Series BlinkerSign, Sign Legend Do Not Enter, Background Color White, MUTCD Compliant Sign Yes, MUTCD Code R5-1, MUTCD Sign Description Stop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.