Shop TAPCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LED Stop Sign, Red, Solar
- Mfr # 600673
- Zoro # G322965749
product price:Â
$
5,057.99
/ea
Key Features
Sign Legend
Stop
MUTCD Code
R1-1
Sign Material
Aluminum
LED Sign Type
Flashing Traffic Control Sign
Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600673
- Zoro #
- G322965749
- UPC #
- -
- Country of Origin
- United States
- Sign Legend
- Stop
- MUTCD Code
- R1-1
- Sign Material
- Aluminum
- LED Sign Type
- Flashing Traffic Control Sign
- MUTCD Sign Description
- Stop
- Series
- LegendViz
- Item
- LED Stop Sign
- Background Color
- Red
Dimensions
- Thickness
- 0.08 in
- Sign Height
- 30 in
- Sign Width
- 30 in
Description
LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Series LegendViz, Sign Legend Stop, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description Stop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.