Shop TAPCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LED Stop Sign, White, Solar
- Mfr # 600675
- Zoro # G422965755
product price:Â
$
5,309.99
/ea
Key Features
MUTCD Code
R5-1
Sign Width
30 in
Background Color
White
Sign Height
30 in
Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600675
- Zoro #
- G422965755
- UPC #
- -
- Country of Origin
- United States
- MUTCD Code
- R5-1
- Background Color
- White
- Sign Material
- Aluminum
- Item
- LED Stop Sign
- Series
- LegendViz
- LED Sign Type
- Flashing Traffic Control Sign
- MUTCD Sign Description
- Stop
- Sign Legend
- Do Not Enter
Dimensions
- Sign Width
- 30 in
- Sign Height
- 30 in
- Thickness
- 0.08 in
Description
LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Series LegendViz, Sign Legend Do Not Enter, Background Color White, MUTCD Compliant Sign Yes, MUTCD Code R5-1, MUTCD Sign Description Stop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.