LEDCrossingSign, Yellow-Green, Solar
- Mfr # 600664
- Zoro # G622965760
product price:Â
$
11,505.99
/ea
Key Features
Sign Height
30 in
Thickness
0.08 in
MUTCD Code
W11-2
Includes
(2) Push Buttons, (2) Solar Panel Cabinets, Radios, Smart Controllers
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600664
- Zoro #
- G622965760
- UPC #
- -
- Country of Origin
- United States
- MUTCD Code
- W11-2
- Includes
- (2) Push Buttons, (2) Solar Panel Cabinets, Radios, Smart Controllers
- Sign Material
- Aluminum
- Background Color
- Fluorescent Yellow-Green
- Series
- BlinkerSign
- Item
- LED Crossing Sign
- Sign Legend
- Pedestrian Crossing Symbol
Dimensions
- Sign Height
- 30 in
- Thickness
- 0.08 in
- Sign Width
- 30 in
Description
LED Crossing Sign, LED Sign Type Crossing Sign, Series BlinkerSign, Sign Legend Pedestrian Crossing Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code W11-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.