Shop All Sign Posts
Tapco
Sign Post, Green, Steel, 6 ft L
Mfr # 054-00001
Zoro # G2493644
product price: $30.39
/ea
Sold in multiples of 2 for $60.78
$60.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Width 3-3/16"
- Depth 1-15/32"
- Material Steel
- Post Style U-Channel
Product Information
- Brand Tapco
- MFR # 054-00001
- Zoro # G2493644
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 6 ft. |
Width | 3-3/16" |
Depth | 1-15/32" |
Sign Post Depth | 1 15/32 in |
Sign Post Length | 72 in |
Sign Post Width | 3 3/16 in |
Mounting Hole Dia. | 0.375 in |
Length of Post Punched | Full Length |
Details
Description
Sign Post, U-Channel, Breakaway Feature Yes, Sign Post Material Steel, Sign Post Color Green, Sign Post Finish Powder Coated, Sign Post Length 72 in, Sign Post Depth 1 15/32 in, Sign Post Width 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, M, 10 Cards, PK10 (DBV-4-M-10)
- ALTA Kneeling Pad, Contoured, Gray (50052)
- KENT SAFETY Mesh Classic Vest, Orange, S (150600-200-020-23)
- YOUNGSTOWN GLOVE CO Secondary Protector 10" , 9-9.5, PR (16-4100-10-9/9.5)
- TAPCO Steel Sign Post (054-00010)
- TAPCO 6ft. U-Channel Post, Green, 1.12lbs Per Foot (054-00013)
- TAPCO Square Sign Post Anchor, 2.25"x2.25"x36 (1603-00008)
- TAPCO Silver Anchor for U-Channel Post ; ft. Galvanized steel (034-00143SM)
- TAPCO Anchor for Square Post, Steel (034-00140SM)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00010)
- TAPCO Sign Post, Silver, Steel, 6 ft L (100618)
- Tapco Sign Posts