Shop All Sign Posts
Tapco
Anchor for Square Post, Steel
Mfr # 034-00140SM
Zoro # G4156680
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6"
- Depth 6"
- Material Galvanized steel
- Post Style Square
Product Information
- Brand Tapco
- MFR # 034-00140SM
- Zoro # G4156680
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 6 in |
Width | 6" |
Depth | 6" |
Sign Post Depth | 6 in |
Sign Post Length | 6 in |
Sign Post Width | 6 in |
Compatible Sign Post Size | 1-3/4 in x 1-3/4 in |
Mounting Hole Dia. | 0.4375 in |
Details
Description
Anchor for Square Post, Sign Post Anchor For Ground Type Asphalt, Concrete, Compatible Sign Post 1-3/4 in x 1-3/4 in Square, Steel, Sign Post Anchor Finish Galvanized, Breakaway Feature No, Number of Anchor Holes 4, Mounting Hole Dia. 0.4375 in, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Pigskin, Shirred, Tan, S, PR (94WA-S)
- 3M PELTOR Over-the-Head Ear Muffs, 24 dB, Peltor X2, Black/Yellow (X2A)
- CONDOR Aerosol Cabinet, Bench Top, 12 gal, Manual (491M59)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-49-200)
- TAPCO Sign Post, Silver, Steel, 12 ft L (1603-00006)
- TAPCO Sign Post, Green, Steel, 8 ft L (054-00014)
- TAPCO Sign Post, Silver, Steel, 8 ft L (100619)
- TAPCO 6ft. U-Channel Post, Green, 1.12lbs Per Foot (054-00013)
- TAPCO Sign Post, Green, Steel, 8 ft L (054-00002)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- TAPCO Sign Post, Green, Steel, 6 ft L (054-00001)
- Tapco Sign Posts