Tapco
Sign Post, Silver, Steel, 7 ft L
Mfr # 054-00207
Zoro # G8522857
original price:
$47.95
10% off
new price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft.
- Width 3-3/16"
- Depth 1-15/32"
- Material Steel
- Post Style U-Channel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Confined Space Probe, 111-1/4 in. (883-00015)
- MISSION Booney Hat Charcoal One Size Fits Most (109400)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NC-A)
- LYLE Under Surveillance area Notice, 14"x10" (LCU5-0290-NP_14X10)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00037)
- TAPCO Concrete Base with Square Post Sleeve Galvanized, ft. Concrete; Galvanized Steel (105863)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00015)
- TAPCO Sign Post, Silver, Steel, 6 ft L (100618)
- TAPCO Green U-Channel Sign Posts (054-00001)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00017)
- PLASTICADE Sign Base with Post, Rubber 30 lbs. (800-RB-30-60PK-KIT)
- Tapco Sign Posts