Shop TAPCO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solar Traffic Beacon, Poly, LED
- Mfr # 250300
- Zoro # G522729059
product price:Â
$
1,530.99
/ea
Key Features
Maximum Operating Temperature
165 Degrees F
Power Source - TS Only
Solar
Lamp Type
LED
Flashes per Minute
60
Standards
MUTCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250300
- Zoro #
- G522729059
- UPC #
- -
- Country of Origin
- United States
Details
- Maximum Operating Temperature
- 165 Degrees F
- Item
- Solar Traffic Beacon
- Power Source - TS Only
- Solar
- Lamp Type
- LED
- Flashes per Minute
- 60
- Standards
- MUTCD
- Minimum Operating Temperature
- -40 Degrees F
- Housing Color
- Yellow
- Includes
- Solar Cabinet, Mounting Bracket
- Housing Material
- Polycarbonate
- Power Source
- Solar
- Power Source - old
- Solar
Description
Solar Traffic Beacon, Housing Material Polycarbonate, Housing Color Yellow, Power Source Solar, Flashes per Minute 60, Includes Solar Cabinet, Mounting Bracket, Lamp Type LED, Light Color Amber, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards MUTCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.