Solar Traffic Beacon, Poly, LED
- Mfr # 250301
- Zoro # G922729444
product price:Â
$
1,530.99
/ea
Key Features
Power Source - TS Only
Solar
Lamp Type
LED
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Housing Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250301
- Zoro #
- G922729444
- UPC #
- -
- Country of Origin
- United States
Details
- Power Source - TS Only
- Solar
- Lamp Type
- LED
- Housing Material
- Polycarbonate
- Minimum Operating Temperature
- -40 Degrees F
- Housing Color
- Yellow
- Includes
- Solar Cabinet, Mounting Bracket
- Maximum Operating Temperature
- 165 Degrees F
- Flashes per Minute
- 60
- Standards
- MUTCD
- Item
- Solar Traffic Beacon
- Power Source
- Solar
- Power Source - old
- Solar
Description
Solar Traffic Beacon, Housing Material Polycarbonate, Housing Color Yellow, Power Source Solar, Flashes per Minute 60, Includes Solar Cabinet, Mounting Bracket, Lamp Type LED, Light Color Red, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards MUTCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.