
3270 Screw Anchor, 1/4 in Dia, 4 in Hex Head Drive, Stainless Steel, 100PK
Mfr # 3270C
Zoro # G511177557
product price:Â $26.95
/pk 100, $0.27/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3270C
Zoro #
G511177557
UPC #
774463327003
Country of Origin
United States
Description
Tapcon 3270 Light-to-Medium Duty Screw Anchor, 1/4 in Dia, 4 in OAL, Hex Head Drive, Stainless Steel, 1 in D Min Embedment
by ITW Buildex and Illinois Tool Works Tapcon
Features:
- Fast installation, drill a hole and drive an anchor
- Replaces small diameter expansion anchors, plugs and screws in light to medium duty applications
- No need to pre-spot holes and no inserts are required
- Climaseal coating is standard on all Tapcon anchors to provide extended corrosion resistance
- Advanced thread form cuts into masonry materials for greater pullout values
- Nail type point guides the anchor into the pre-drilled hole
- Hex head style on Tapcon anchors is for majority of fixture anchoring needs
by ITW Buildex and Illinois Tool Works Tapcon
Features:
- Fast installation, drill a hole and drive an anchor
- Replaces small diameter expansion anchors, plugs and screws in light to medium duty applications
- No need to pre-spot holes and no inserts are required
- Climaseal coating is standard on all Tapcon anchors to provide extended corrosion resistance
- Advanced thread form cuts into masonry materials for greater pullout values
- Nail type point guides the anchor into the pre-drilled hole
- Hex head style on Tapcon anchors is for majority of fixture anchoring needs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.