Masonry Drill Bit, 3/16", 5" L
- Mfr # 7901060
- Zoro # G2446692
product price:Â
$
20.39
/ea
Key Features
Impact Rated
No
Drilling Length
2 in
Shank Shape
SDS
Shank Size
25/64 in
Number of Cutter Heads
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7901060
- Zoro #
- G2446692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drilling Length
- 2 in
- Shank Size
- 25/64 in
- Drill Bit Size
- 3/16 in
- Overall Length
- 5 in
- Bit Dia.
- 3/16"
- Shank Hex Size
- 5/16 in
- Shank Diameter
- 25/64 in
- Maximum Drilling Depth
- 2 in
- Drilling Depth
- 2 in
Description
When you need to set an anchor, the Tapcon 7901060 Hammer Drill Bit and Sleeve is a must-have. It allows you to drill into concrete quickly and easily. Designed for use with 1/4 in. tapcons, this hammer drill bit allows you to quickly and easily drill into concrete or masonry surfaces. With a 25/64 in. shank size, it is compatible with most standard power drills and tools. This carbide tipped installation bit measures 5 in. overall length and has a 3/16 in. diameter drill bit size that can penetrate up to 2 in deep into concrete or masonry surfaces. The Tapcon 7901060 Hammer Drill Bit is the perfect tool for your next project involving setting anchors.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.