Tapcon Masonry Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Climaseal, 100 PK

  • Mfr # 3193407V2

  • Zoro # G500948144


product price:  $43.95
/pk 100, $0.44/ea

Key Features

Compatible Material
Concrete; Masonry
Sub-Brand
Tapcon
Material
Steel
Finish
Blue Climaseal
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3193407V2
Zoro #
G500948144
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
3 3/4 in
Drill Bit Size
3/16"
Minimum Installation Depth
1 in
Thread Length
3 1/4 in
Body Length
3 3/4 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Masonry
Sub-Brand
Tapcon
Material
Steel
Finish
Blue Climaseal
Head Type
Flat
Drive Type
Torx
Edge Distance
1 1/4 in
Ultimate Tension (Lbs.)
950 lb
ICC Approved for Un-Cracked Concrete
Yes
Seismic Approved
No
ICC Approved for Cracked Concrete
Yes
Material Grade
1032 Carbon Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Screw Anchor Type
Concrete Screw Anchor
Manufacturer Location
Made in USA
Industry Standards
ICC-ESR-1671, ICC-ESR-2202
Maximum Ultimate Shear Strength
1,440 lb
Series
Tapcon
Maximum Ultimate Tension Strength
950 lb
Ultimate Shear Strength (4,000 psi Concrete)
1,440 lb
Ultimate Tension Strength (4,000 psi Concrete)
950 lb

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 3 3/4 in, Head Type Flat, Drive Type Torx, Material Steel, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Shear Strength 1,440 lb, Maximum Ultimate Tension Strength 950 lb, Minimum Installation Depth 1 in, Manufacturer Location Made in USA, Body Length 3 3/4 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.