Shop TAPE LOGIC
See all product information
Create Account
Poly Strapping Tape, 2.7 Mil, 3/4" x 60 yds, Black, PK96
Mfr # T976197
Zoro # G4978569
product price:Â
$
427.99
/pk of 96, $4.46/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Duct Tape Grade
Light-Duty
Length
60 yd
Width
0.75 in
Tape Tensile Strength
90 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T976197
- Zoro #
- G4978569
- UPC #
- 848109022956
- Country of Origin
- China
- Item
- Strapping Tape
- Material
- Polypropylene
- Duct Tape Grade
- Light-Duty
- Tape Tensile Strength
- 90 lb
- Message
- No Message
- Tape Backing Material
- Tensilized Polypropylene
Description
Strapping Tape,3/4 In.x60yd.,PK96, Package Quantity 96