Shop TAPE LOGIC
See all product information
Create Account
1300 Strapping Tape, 3/8" x 60 yds., Clear, PK96
Mfr # T9121300
Zoro # G4978535
product price:Â
$
274.99
/pk of 96, $2.86/ea
Free Shipping & Returns
Key Features
Duct Tape Grade
Light-Duty
Length
60 yd
Width
3/8 in
Tape Tensile Strength
110 lb
Series
1300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9121300
- Zoro #
- G4978535
- UPC #
- 848109017846
- Country of Origin
- China
- Item
- Strapping Tape
- Duct Tape Grade
- Light-Duty
- Tape Tensile Strength
- 110 lb
- Series
- 1300
- Message
- No Message
Description
Strapping Tape,3 In./8 In.x60yd.,PK96, Package Quantity 96