1550 Strapping Tape, 1" x 60 yds., Clear, PK12
- Mfr # T915155012PK
- Zoro # G6594099
product price:Â
$
354.99
/pk of 12, $29.58/ea
Free Shipping & Returns
Key Features
Tape Color Family
Clear
Tensile Strength
378 lb.
Duct Tape Length
60 yd.
Duct Tape Width
1"
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T915155012PK
- Zoro #
- G6594099
- UPC #
- 848109022437
- Country of Origin
- Multiple
Dimensions
- Duct Tape Length
- 60 yd.
- Duct Tape Width
- 1"
- Tape Length
- 60 yd
- Tape Width
- 1"
Details
- Item
- Strapping Tape,1" x 60 yd.,PK12
- Tape Color Family
- Clear
- Tensile Strength
- 378 lb.
- Color
- Clear
- Duct Tape Grade
- Industrial
- Features
- Heavy Duty
- Number of Adhesive Sides
- 1
Description
Strapping Tape,1 In. x 60 yd.,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.