Shop TAPE LOGIC
See all product information
Create Account
2in x 55 yds. Clear (12 Pack) #350 Acrylic Tape, 12PK
- Mfr # T90135012PK
- Zoro # G924479279
product price:Â
$
25.29
/pk of 12, $2.11/ea
Key Features
Length
55 yd
Width
2 in
Tape Application
Carton Sealing
Tape Core Diameter
3 in
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T90135012PK
- Zoro #
- G924479279
- UPC #
- 848109068138
- Country of Origin
- Viet Nam
- Item
- Acrylic Packing Tape
- Tape Application
- Carton Sealing
- Tape Color
- Clear
Dimensions
- Length
- 55 yd
- Width
- 2 in
- Tape Core Diameter
- 3 in
- Tape Thickness
- 3.5 Mil
Description
2in x 55 yds. Clear Tape Logic #350 Industrial Tape. Acrylic tape is best for long term storage when shelf life is important. Clear Acrylic tape retains its clarity over long periods of time. Will not yellow. _x000D_ Consistent smooth release._x000D_ Strong adhesive grips well to recycled corrugated._x000D_ Application temperature range 32 Degrees - 140 Degrees F._x000D_ Meets UPS and U.S. postal regulations._x000D_ Carton Sealing Tape Dispensers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.