Shop TAPE LOGIC
See all product information
Create Account
6800 Water Activated Tape, 70mm x 450', Kraft, PK 10
Mfr # T9076800
Zoro # G000693582
product price:Â $187.99
/pk 10, $18.80/ea
Free Shipping & Returns
Key Features
Material
Fiber Glass Yarn, Paper
Weight
26.88
Width
70 mm
Series
6800
Tape Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9076800
- Zoro #
- G000693582
- UPC #
- 848109067131
- Country of Origin
- United States
Dimensions
- Width
- 70 mm
- Length
- 450 ft
Details
- Material
- Fiber Glass Yarn, Paper
- Weight
- 26.88
- Item
- Water-Activated Tape
- Series
- 6800
- Tape Color
- Kraft
- Tape Backing Material
- Fiberglass Reinforced Kraft Paper
- Tape Adhesive
- Water-activated
- Message
- No Message
Description
70mm x 450' Kraft Tape Logic #6800 Reinforced Water Activated Tape Bonds instantly to all corrugated carton surfaces and generates an immediate tamper-evident bond. Extra strong fiberglass yarns are strategically bonded between sheets of paper to provide an extra margin of strength. Excellent flexibility for sealing carton corners and irregular surfaces. Water Activated Tape is not affected by extreme hot or cold temperatures. Water Activated Tape Dispensers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.