Shop TAPE LOGIC
See all product information
Create Account
Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Red, PK36
Mfr # T90222R
Zoro # G4924669
product price:Â $195.99
/pk 36, $5.44/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Length
110 yd
Width
2 in
Tape Thickness
2.20 mil
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T90222R
- Zoro #
- G4924669
- UPC #
- 841436054768
- Country of Origin
- Multiple
Dimensions
- Length
- 110 yd
- Width
- 2 in
- Tape Thickness
- 2.20 mil
Details
- Item
- Packing Tape
- Material
- Polypropylene
- Tape Color
- Red
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Backing Material
- Plastic
- Tape Adhesive
- Acrylic
Description
Carton Sealing Tape,2x110 yd.,Red,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.