Shop TAPE LOGIC

Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., White, PK36

  • Mfr # T90222W

  • Zoro # G4924571


product price:  $172.99
/pk 36, $4.81/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Paper Weight
Not Rated
Tape Thickness
2.2 mil
Width
2 in
Length
110 yd
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T90222W
Zoro #
G4924571
UPC #
841436054812
Country of Origin
China

Dimensions

Tape Thickness
2.2 mil
Width
2 in
Length
110 yd

Details

Item
Packing Tape
Tape Color
White
Tape Paper Weight
Not Rated
Message
No Message

Description

Carton Sealing Tape,2x110 yd.,White,PK36, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.