Shop TAPE LOGIC
See all product information
Create Account
Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Blue, PK6
Mfr # T90522B6PK
Zoro # G4923567
product price:Â $44.99
/pk 6, $7.50/eaKey Features
Tape Thickness
2.2 mil
Length
55 yd
Message
No Message
Tape Backing Material
Polypropylene
Material
Polypropylene, Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T90522B6PK
- Zoro #
- G4923567
- UPC #
- 848109024639
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Tape Thickness
- 2.2 mil
- Length
- 55 yd
Details
- Item
- Packing Tape
- Tape Color
- Blue
- Message
- No Message
- Tape Backing Material
- Polypropylene
- Material
- Polypropylene, Acrylic
- Tape Adhesive
- Acrylic
Description
Carton Sealing Tape,3x55 yd.,Blue,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.