Shop TAPE LOGIC
See all product information
Create Account
Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Red, PK24
Mfr # T90522R
Zoro # G4923348
product price:Â $112.99
/pk 24, $4.71/ea
Free Shipping & Returns
Key Features
Tape Thickness
2.2 mil
Length
55 yd
Material
Polypropylene, Acrylic
Tape Adhesive
Acrylic
Tape Backing Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T90522R
- Zoro #
- G4923348
- UPC #
- 848109014449
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Tape Thickness
- 2.2 mil
- Length
- 55 yd
Details
- Item
- Packing Tape
- Tape Color
- Red
- Material
- Polypropylene, Acrylic
- Tape Adhesive
- Acrylic
- Tape Backing Material
- Polypropylene
- Message
- No Message
Description
Carton Sealing Tape,3x55 yd.,Red,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.