Shop TAPE LOGIC
See all product information
Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Red, PK6
Mfr # T90522R6PK
Zoro # G4923339
product price:Â $44.19
/pk 6, $7.36/eaKey Features
Tape Thickness
2.2 mil
Features
Adhesive
Length
55 yd
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T90522R6PK
Zoro #
G4923339
UPC #
848109024608
Country of Origin
Multiple
Dimensions
Tape Thickness
2.2 mil
Length
55 yd
Width
3 in
Details
Item
Packing Tape
Features
Adhesive
Tape Color
Red
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Material
Polypropylene, Acrylic
Message
No Message
Description
Carton Sealing Tape,3x55 yd.,Red,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.