Shop TAPE LOGIC

Carton Sealing Tape Dispenser, 3", Blue/White, 1/Each

  • Mfr # TDSD3

  • Zoro # G5725161


product price:  $32.25
/ea

Key Features

Color
Blue, White
Material
Metal, Plastic
Basic Power Source
Manual
For Use With
Packaging Tape
Manufacturer Model No
TDSD3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TDSD3
Zoro #
G5725161
UPC #
841436047173
Country of Origin
China

Dimensions

For Maximum Tape Width
3 in

Details

Item
Handheld Tape Dispenser
Color
Blue, White
Material
Metal, Plastic
Basic Power Source
Manual
For Use With
Packaging Tape
Manufacturer Model No
TDSD3

Description

Carton Sealing Tape Dispenser,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.