Shop TAPE LOGIC

Carton Sealing Tape Dispenser, 4"

  • Mfr # TDHD4

  • Zoro # G5726546


product price:  $45.99
/ea

Key Features

Color
Blue, White
Material
Plastic, Steel
For Use With
Packaging Tape
Basic Power Source
Manual
For Maximum Tape Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TDHD4
Zoro #
G5726546
UPC #
841436047227
Country of Origin
China

Dimensions

For Maximum Tape Width
4 in

Details

Item
Handheld Tape Dispenser
Color
Blue, White
Material
Plastic, Steel
For Use With
Packaging Tape
Basic Power Source
Manual
Manufacturer Model No
TDHD4

Description

Carton Sealing Tape Dispenser,4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.